missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)
Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.
$228.83 - $356.71
Specifications
| Material | Nickel-plated Brass (Hub) |
|---|---|
| Length (English) Needle | 2 in. |
| Product Type | Kel-F Hub Needle |
| Needle Point Style | Cone |
| For Use With (Equipment) | Luer-tip and PTFE Luer-lock Syringes and Connectors |
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity | |||||
|
14-815-516
|
Hamilton™
HAM774607 |
23 G |
Pack of 6 Each for $295.23
|
|
|||||
|
14-815-519
|
Hamilton™
HAM774610 |
26 G |
Each for $228.83
|
|
|||||
|
14-824-704
|
Hamilton™
HAM774609 |
25 G |
Pack of 6 Each for $356.71
|
|
|||||
|
14-824-702
|
Hamilton™
HAM774605 |
21 G |
Pack of 6 Each for $356.71
|
|
|||||
|
14-824-700
|
Hamilton™
HAM774602 |
17 G |
Pack of 6 Each for $356.71
|
|
|||||
|
14-824-698
|
Hamilton™
HAM774615 |
14 G |
Pack of 6 Each for $356.71
|
|
|||||
|
14-824-701
|
Hamilton™
HAM774613 |
19 G |
Pack of 6 Each for $356.71
|
|
|||||
|
14-824-699
|
Hamilton™
HAM774614 |
15 G |
Pack of 6 Each for $356.71
|
|
|||||
Description
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
| Nickel-plated Brass (Hub) | |
| Kel-F Hub Needle | |
| Luer-tip and PTFE Luer-lock Syringes and Connectors |
| 2 in. | |
| Cone |