missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Kel-F Hub Blunt Point Needles (Luer Lock)

Catalog No. 14815592
Change view
Click to view available options
Needle Gauge:
22s G
26s G
10 G
11 G
12 G
14 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
23 G
24 G
25 G
26 G
27 G
28 G
29 G
30 G
31 G
Diameter (English) Inner:
0.005 in.
0.006 in.
0.007 in.
0.008 in.
0.01 in.
0.012 in.
0.013 in.
0.016 in.
0.02 in.
0.027 in.
0.033 in.
0.042 in.
0.046 in.
0.062 in.
0.085 in.
0.094 in.
0.105 in.
Diameter (English) Outer:
0.01 in.
0.012 in.
0.013 in.
0.014 in.
0.016 in.
0.018 in.
0.022 in.
0.025 in.
0.028 in.
0.032 in.
0.035 in.
0.042 in.
0.05 in.
0.057 in.
0.062 in.
0.064 in.
0.08 in.
0.09 in.
0.1 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Inner Diameter (English) Outer
14815592 27 G 0.008 in. 0.016 in.
14815576 12 G 0.085 in. 0.08 in.
14815575 11 G 0.094 in. 0.09 in.
14815578 14 G 0.062 in. 0.062 in.
14815596 10 G 0.105 in. 0.1 in.
14815560 21 G 0.02 in. 0.032 in.
14815574 22 G 0.016 in. 0.028 in.
14815580 16 G 0.046 in. 0.064 in.
14815581 17 G 0.042 in. 0.057 in.
14815582 19 G 0.027 in. 0.042 in.
14815583 20 G 0.02 in. 0.035 in.
14815584 23 G 0.013 in. 0.025 in.
14815587 25 G 0.01 in. 0.01 in.
14815586 24 G 0.012 in. 0.022 in.
14815588 28 G 0.007 in. 0.014 in.
14815590 30 G 0.006 in. 0.012 in.
14815589 29 G 0.007 in. 0.013 in.
14815591 31 G 0.005 in. 0.01 in.
14815594 22s G 0.005 in. 0.028 in.
14815593 26 G 0.01 in. 0.018 in.
14815597 26s G 0.005 in. 0.018 in.
14815595 18 G 0.033 in. 0.05 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 14815592 Supplier Hamilton™ Supplier No. HAM90532
Only null left

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 10 to 31

Six needles per pack.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 27 G
Diameter (English) Inner 0.008 in.
Diameter (English) Outer 0.016 in.
Diameter (Metric) Inner 0.21 mm
Diameter (Metric) Outer 0.41 mm
Length (English) Needle 2 in.
Product Type Kel-F Hub Needle
Needle Point Style Blunt
For Use With (Equipment) Luer-tip and PTFE Luer-lock Syringes and Connectors
Show More Show Less