missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Halogen HX204 Moisture Analyzer
GREENER_CHOICE

Catalog No. 13940093
Change view
Click to view available options
Display Type:
WVGA 7 in. Touchscreen Color
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
13940093 WVGA 7 in. Touchscreen Color
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13940093 Supplier Mettler Toledo™ Supplier No. 30019875

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mettler Toledo™ HX204 Halogen Moisture Analyzer offers best-in-class measurement performance for any sample type with high-resolution weigh cell and innovative hanging weighing pan design. Designed for compliance with smart features such as user management and 'no results on instrument' option. Network connectivity and versatile reporting options make it an ideal instrument for any data management needs.

  • High-Performance Moisture Analysis: 0.001 %MC (0.1 mg) readability, user guidance, results prediction, user management with auto-lock, 0-3000 results and 300 methods, 4 drying programs, control charts, automatic internal adjustment, motorized lid.
  • Accurate Results for All Sample Types: Get highly reliable and repeatable moisture results thanks to fast halogen heating and superior weighing performance with high 0.001% MC readability.
  • Designed for Compliance: Smart compliance features to adhere to ALCOA+ principles with no original records on the moisture analyzer and automated export/printing functionality
  • Easy Connection via Multiple Interfaces: For easy reporting, connect the instrument to a PC, FTP server, strip printer or network printer using either Wi-Fi, Ethernet, RS232 or USB.

Specifications

Interface (Option) WiFi, Ethernet, USB Device, USB Host (2), SD Card, RS232
Memory Method Memory: 300 Results storage: 3000
Model HX204 (Internal Calibration)
Repeatability 0.05% (2g sample); 0.01% (10g sample)
Timer Switch-off: Automatic (5 SOC and free), timed
Dimensions (L x W x H) null
Readability 0.1 mg (0.001% MC)
Display Type WVGA 7 in. Touchscreen Color
Sample Size 0.1 to 200 g
Temperature Range (English) 104°F to 446°F
Temperature Range (Metric) 40°C to 230°C
Type Halogen Moisture Analyzer
Show More Show Less