missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Halo™ Wall-Mount Eyewash

Save space and and delivers effective eye washdown coverage and spray pattern with the Bradley Halo™ Wall-Mount Eyewash.

Supplier:  Bradley™ S19224B

 View more versions of this product

Catalog No. 19-870-020


Only null left
Explore available promotions

Description

Description

The Halo eyewash unit offers a high performance rinsing platform that provides rapid relief to eyes that have been injured by chemicals or particulate.

  • Provides 4.8gpm of water at safe velocity
  • Operated by ergonomic push handle and hand activation eyewash paddle
  • Barrier-free design with 0.5 in. (1.27cm) stay-open eyewash ball valve
  • Antimicrobial protection available
  • Features Self-draining Aquaduct™ design
  • Fully-assembled and Factory-tested
  • Universal identification sign and inspection tag included
  • Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
  • Bowl constructed of yellow impact-resistant plastic or stainless-steel material
  • Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
  • Check valves for backflow prevention with 0.37 in. (0.9cm) female dual NPT female inlet and outlet connections
  • Integral flow control in sprayhead assembly assures safe, steady water flow under varying water supply conditions from 30 to 90psi

Certifications

UL listed

Compliance

ANSI Standard Z358.1 compliant

Specifications

Specifications

ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL
0.4 gpm
Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag
Wall
Halo Eyewash Bowl
Yellow
Instant Relief to Eyes from Harmful Particulates or Chemicals
Stainless Steel
30 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.