missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bradley™ Halo™ Pedestal-Mount Eyewashes
The Bradley Halo™ Pedestal-Mount Eyewash delivers effective eye washdown coverage and spray pattern.
$571.36
Specifications
| Activation | Push Handle |
|---|---|
| Certifications/Compliance | ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL |
| Color | Yellow |
| Flow Rate | 0.4 gpm |
| For Use With (Application) | Instant Relief to Eyes from Harmful Particulates or Chemicals |
| Catalog Number | Mfr. No. | Includes | Depth (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Depth (English) | Price | Quantity & Availability | ||||
|
19053481
|
Bradley™
S19214EW |
Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag | 10 in. |
Each for $571.36
|
|
||||
Description
Save space and fits into any work environment.
- Barrier-free, fully-assembled and factory-tested
- Operated by ergonomic, highly visible push handle providing effective wash down coverage and spray pattern
- Integral strainer reduces debris in water thus prevents clogging
- The Aquaduct™ self-draining design with seperate supply and waste pipes
- 1/2 in. NPT water supply inlet piping on unit and 1.25 in. NPT drain outlet for eyewash
- NPT, Yellow BradTect™ galvanized steel pipes
- Chrome-plated brass ball valve with extended Type 304 stainless-steel push handle
- Yellow impact-resistant plastic or Type 304 corrosion-resistant stainless-steel bowl
- Heavy-gauge sand cast aluminum protected with BradTect™ safety yellow coating
- Integral water flow of 4.8 gpm at 30psi
- ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
- Contains antimicrobial agent
- 8 ft. (2438mm) yellow reinforced thermoplastic hose having 3/8 in. NPT male thread
- Burst strength: 450psi
Certifications
UL listed
Compliance
Exceeds ANSI Standard Z358.1
Specifications
| Push Handle | |
| Yellow | |
| Instant Relief to Eyes from Harmful Particulates or Chemicals | |
| 105.41 cm | |
| Pedestal | |
| Halo Eyewash | |
| 39.37 cm |
| ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL | |
| 0.4 gpm | |
| 41.5 in. | |
| Stainless Steel | |
| 30 to 90 psi | |
| 15.5 in. |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.