missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers

Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5% to measure sodium chloride saturation of salt brines

$124.96 - $216.25

Specifications

Certifications/Compliance Traceable to NIST
Content And Storage Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Used in various industries including food, fishing, and transportation.
View More Specs

Products 2
Catalog Number Type Specific Gravity Range Accuracy Increments Price Quantity & Availability  
Catalog Number Type Specific Gravity Range Accuracy Increments Price Quantity & Availability  
13202433
View Documents Promotion Details
Hydrometer (% by Weight) 0 to 26.5% ±0.5% 0.5%
Each for $216.25
Only null left
 
13202655
View Documents Promotion Details
Hydrometer (% by Saturation) 0 to 100% ±1% 1%
Each for $124.96
Only null left
 
Description

Description

  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Specifications

Traceable to NIST
Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Used in various industries including food, fishing, and transportation.
Videos
SDS
Documents

Documents