Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density Plastic Plain Form Hydrometers
Shatterproof polycarbonate prevents contamination
$368.18 - $600.72
Specifications
| Accuracy | ±0.002 |
|---|---|
| Increments | 0.002 |
| Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
| Length (Metric) | 300 mm |
| For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
| Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity & Availability | |||||
|
13201451
|
N/A | 1.200 to 1.420 |
Each for $454.28
|
|
|||||
|
13201452
|
N/A | 1.400 to 1.620 |
Each for $600.72
|
|
|||||
|
13201450
|
N/A | 1.000 to 1.180 |
Each for $448.62
|
|
|||||
|
13201851
|
H-B Instrument™
B618000100 |
0.920 to 1.080 |
Each for $368.18
|
|
|||||
|
13201852
|
H-B Instrument™
B618000200 |
1.050 to 1.220 |
Each for $458.32
|
|
|||||
Description
Shatterproof polycarbonate prevents contamination
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Available in models measuring specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620
- Easy to read black scale on yellow back to help avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 15°C (60°C)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
| ±0.002 | |
| Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. | |
| Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
| 0.002 | |
| 300 mm |