missing translation for 'onlineSavingsMsg'
Learn More

GVS Charged Nylon Membranes

Catalog No. NP0HYA0010
Change view
Click to view available options
Quantity:
1 Each
50/Pk.
Format:
Disc
Roll
Size (Metric):
15cm x 3m
20cm x 3m
30cm x 3m
82mm dia.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Size (Metric)
NP0HYA0010 1 Each Roll 20cm x 3m
NP0HY08250 50/Pk. Disc 82mm dia.
NP0HY00010 1 Each Roll 30cm x 3m
NP0HYB0010 1 Each Roll 15cm x 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. NP0HYA0010 Supplier GVS Supplier No. 1226557
Only null left

Do not require prewetting or vacuum baking

  • Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
  • Also available in rolls for cutting custom-sized membranes

Reprobing, Charged Nylon (NP)

  • Positively charged supported nylon membrane
  • Withstands multiple reprobing — won't curl, distort, shrink, crack, or tear
  • High binding capacity (450μg/cm2)
  • Use with both radioactive and nonradioactive probes, including chemiluminescent and biotinylated detection systems

†Also available in 0.22μm pore size. Contact your Fisher Scientific™ Customer Service Representative.

Specifications

Length (Metric) 20 cm
Width (Metric) 3 m
For Use With (Application) For DNA, Southern Blots, hybridization, alkaline transfers, multiple reprobing and chemiluminescent
Quantity 1 Each
Format Roll
Material Nylon, Positively Charged
Pore Size 0.45 μm
Size (Metric) 20cm x 3m