missing translation for 'onlineSavingsMsg'
Learn More

GVS ABLUO™ 25mm Syringe Filters, Sterile

Catalog No. 09977757
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.80 μm
1.2 μm
5 μm
Material (Membrane):
Cellulose Acetate
PES
PVDF
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Material (Membrane)
09977757 0.22 μm PVDF
09977750 0.22 μm Cellulose Acetate
09977751 0.45 μm Cellulose Acetate
09977752 0.80 μm Cellulose Acetate
09977753 1.2 μm Cellulose Acetate
09977754 5 μm Cellulose Acetate
09977755 0.22 μm PES
09977756 0.45 μm PES
09977758 0.45 μm PVDF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09977757 Supplier GVS Supplier No. FJ25BSCPV002AL01

Filter devices designed to provide fast and efficient filtration of aqueous and organic solutions

  • Lower hold-up volume
  • Increased operating pressure up to 75 psi
  • Each filter labeled with specific filter material and pore size for easy identification
  • Modified acrylic housing to bidirectionally support membrane
  • Membrane Material: Cellulose Acetate, Polyethersulfone, Polyvinylidene Fluoride
  • Housing Diameter: 33mm
Applications:
  • Filtration of Aqueous and Alcohol Solutions
  • Sterile Filtration and Clarification
  • Cell Culture · Analytical Sample Prep, uHPLC
  • IC Chromatography
  • Clarification
  • Protein Chemistry
  • Filtration of Aqueous and Organic Solutions

Specifications

Color Transparent
Material (Membrane) PVDF
Pore Size 0.22 μm
Filtration Area 4.6 cm2
Housing Material Acrylic
Inlet Style FLL
Outlet Style MLL-MLS