missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS ABLUO™ 25mm Syringe Filters, Sterile
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi
- Each filter labeled with specific filter material and pore size for easy identification
- Modified acrylic housing to bidirectionally support membrane
- Membrane Material: Cellulose Acetate, Polyethersulfone, Polyvinylidene Fluoride
- Housing Diameter: 33mm
- Filtration of Aqueous and Alcohol Solutions
- Sterile Filtration and Clarification
- Cell Culture · Analytical Sample Prep, uHPLC
- IC Chromatography
- Clarification
- Protein Chemistry
- Filtration of Aqueous and Organic Solutions
Specifications
Specifications
| Color | Blue |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.22 μm |
| Filtration Area | 4.6 cm2 |
| Housing Material | Acrylic |
| Inlet Style | FLL |
| Outlet Style | MLL-MLS |