missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Guardian™ Jr. Airflow Monitor Kits

Monitor and alert the operator to low airflow conditions

$2,590.09

Specifications

Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Fume Hood Accessory
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Electrical Requirements Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Electrical Requirements Weight (English) Weight (Metric) Price Quantity & Availability  
1650030
View Documents Promotion Details
Labconco™
9743208
Basic™ Hood 115 V, 60 Hz 6 lb. 2.7 Kg
Each for $2,590.09
Only null left
 
Description

Description

  • From faceplate, easily select and calibrate a setpoint between 50 and 230fpm using a velocity meter and a screwdriver
  • If hood face velocity falls below programmable setpoint for more than six seconds, audible alarm sounds and ALERT indicator glows red
  • TEST RESET switch mutes audible alarm

Order Info

Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models).

Specifications

Specifications

6 lb.
Fume Hood Accessory
115 V, 60 Hz
2.7 Kg
115 V
60 Hz
Videos
SDS
Documents

Documents