missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Guardian 5000 Hotplate Stirrer

Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

$2,214.56 - $2,982.25

Specifications

Voltage 120 V
Temperature (Metric) Ambient +5°C to 500°C
Type Stirring Hotplate
Plug Type US
No. of Positions 1
View More Specs

Products 3
Catalog Number Mfr. No. Size Type Price Quantity & Availability  
Catalog Number Mfr. No. Size Type Price Quantity & Availability  
1676270
View Documents Promotion Details
Ohaus
30541637
10 x 10 in. Stirring Hotplate
Each for $2,982.25
Only null left
 
1676272
View Documents Promotion Details
Ohaus
30541629
5.3 in. dia. Stirring Hotplate
Each for $2,509.85
Only null left
 
1676273
View Documents Promotion Details
Ohaus
30541631
7 x 7 in. Stirring Hotplate
Each for $2,214.56
Only null left
 
Description

Description

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications
Specifications

Specifications

120 V
Stirring Hotplate
1
2 Years
LCD
Ambient +5°C to 500°C
US
50 to 1800 rpm
CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Videos
SDS
Documents

Documents