missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Guardian 5000 Hotplate Stirrer

Catalog No. 1676270
Change view
Click to view available options
Size:
5.3 in. dia.
7 x 7 in.
10 x 10 in.
Type:
Stirring Hotplate
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Type
1676270 10 x 10 in. Stirring Hotplate
1676272 5.3 in. dia. Stirring Hotplate
1676273 7 x 7 in. Stirring Hotplate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1676270 Supplier Ohaus Supplier No. 30541637

Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 10 x 10 in.
Temperature (Metric) Ambient +5°C to 500°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 22 L
Plug Type US
No. of Positions 1
Max. Container Size 22 L
Stirring Range 50 to 1800 rpm
Warranty 2 Years
Certifications/Compliance CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Display LCD
Show More Show Less