missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Guanidine thiocyanate, 99%

Catalog No. AAB2125022
Change view
missing translation for 'orderingAttributeHoverText'
Quantity:
100 g
500 g
2500 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AAB2125022 100 g
AAB2125036 500 g
AAB212500E 2500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. AAB2125022 missing translation for 'mfr' Thermo Scientific Chemicals missing translation for 'supplierNo' B2125022

Guanidine thiocyanate is a useful tool for RNA isolation and protein solubilization. It is involved in the quantification of mRNA from hepatocytes. It acts as a medium for blood smaple lystae in order to maintain the integrity of nucleic acid. It is a chaotropic agent, mainly involved in the extraction of DNA and RNA. It is utilized to deactivate the influenza virus.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Guanidine thiocyanate is a useful tool for RNA isolation and protein solubilization. It is involved in the quantification of mRNA from hepatocytes. It acts as a medium for blood smaple lystae in order to maintain the integrity of nucleic acid. It is a chaotropic agent, mainly involved in the extraction of DNA and RNA. It is utilized to deactivate the influenza virus.

Solubility
Soluble in water and ethanol

Notes
Light sensitive. Incompatible with acids and strong oxidizing agents.

Specifications

Physical Form Powder
Quantity 100 g
Solubility Information Soluble in water and ethanol
Percent Purity 99%
Chemical Name or Material Guanidine thiocyanate
Recommended Storage Ambient temperatures

RUO – Research Use Only