missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Graphic Controls 6 in. Circular Charts for Dickson Recorders
$220.03
Specifications
| Product Type | Ink Writing Recorder Chart |
|---|---|
| Diameter (Metric) | 152 mm |
| Diameter (English) | 6 in. |
| For Use With (Equipment) | For Dickson recorder model: KT6, TH6 |
| Shape | Circular |
| Catalog Number | Mfr. No. | Description | Time Range | No. of Ranges | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Time Range | No. of Ranges | Price | Quantity & Availability | |||
|
10156139
|
Graphic Controls
32000755 |
0 to 50, uniform along arc 5 to 45 by 5 | 7 Days | 1 |
Pack of 60 Each for $220.03
|
|
|||
Specifications
| Ink Writing Recorder Chart | |
| 6 in. | |
| Circular |
| 152 mm | |
| For Dickson recorder model: KT6, TH6 |