missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions GraphEx™ ANSI Level A4 Cut-Resistant and 6 Abrasion-Resistant Gloves with AxiFybr™
Proprietary AxiFybr yarn is engineered at the molecular level enabling GraphEx products to provide the highest level of cut protection with improved comfort, fit, and flexibility.
Supplier: SW Sustainability Solutions G462003
Description
- Even at advanced abrasion levels, these are touch screen compatible.
- Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort.
- Hi-Vis cuff provides instant indication of specific cut level and size from a distance.
Specifications
| ANSI-ISEA 105-16 | |
| Palm | |
| AxiFybr | |
| Gray, Black | |
| Specific | |
| Nitrile, AxiFybr | |
| Medium | |
| Medium Weight Mechanical Applications | |
| Gray | |
| Sandpatch | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 3 | |
| Straight | |
| 10.2 in. |
| EN388:2016 | |
| Seamless Knit | |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut- and Abrasion-resistant Glove | |
| EN388:4X42D | |
| Unisex | |
| Knit | |
| AxiFybr | |
| G462003 | |
| G46200 | |
| 18 G | |
| 25.9 cm |