missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions GraphEx™ ANSI Level A4 Cut-Resistant and 6 Abrasion-Resistant Gloves with AxiFybr™
Description
- Even at advanced abrasion levels, these are touch screen compatible.
- Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort.
- Hi-Vis cuff provides instant indication of specific cut level and size from a distance.
Specifications
Specifications
| Certifications/Compliance | ANSI-ISEA 105-16 |
| Certifications/Compliance (Europe) | EN388:2016 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Cuff Material | AxiFybr |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Show More |