missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Graduated Transfer Pipets
Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.
Supplier: Globe Scientific 136036S01
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Sterile | |
| Yes | |
| 4.6 in. | |
| Natural | |
| 115 mm | |
| Single-use |
| 0.9 mL | |
| LDPE | |
| 21 | |
| 0.3 mL | |
| Individually Wrapped, 100/Pk., 5 Pk/Cs. | |
| 1.5 mL | |
| Fine Tip Transfer Pipet |