missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipet Products
- Transfer Pipets
- Globe Scientific Graduated Transfer Pipets
Globe Scientific Graduated Transfer Pipets
Catalog No. p-200104840
Change view
Click to view available options
Bulb Draw (Metric):
0.9 mL
1.8 mL
2 mL
2.2 mL
3.2 mL
3.4 mL
3.5 mL
5 mL
Length (Metric):
115 mm
140 mm
145 mm
148 mm
150 mm
155 mm
215 mm
Packaging Type:
10/Pk., 10 Pk/Bag, 4 Bags/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
24 product options available for selection
| Catalog No. | Bulb Draw (Metric) | Length (Metric) | Packaging Type |
|---|---|---|---|
| 21381309 | 3.5 mL | 148 mm | 500/Pk., 10 Pk/Cs. |
| 21381308 | 3.5 mL | 148 mm | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
| 21381306 | 3.2 mL | 155 mm | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
| 21381303 | 3.2 mL | 155 mm | 10/Pk., 10 Pk/Bag, 4 Bags/Cs. |
| 21381302 | 3.2 mL | 155 mm | 20/Pk., 20 Pk/Cs. |
| 21381295 | 0.9 mL | 115 mm | 500/Pk., 10 Pk/Cs. |
| 21381294 | 0.9 mL | 115 mm | Individually Wrapped, 100/Pk., 5 Pk/Cs. |
| 21381293 | 0.9 mL | 115 mm | 20/Pk., 25 Pk/Cs. |
| 21381291 | 3.4 mL | 150 mm | 500/Pk., 10 Pk/Cs. |
| 21381290 | 3.4 mL | 150 mm | 20/Pk., 20 Pk/Cs. |
| 21381289 | 3.4 mL | 150 mm | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
| 21381288 | 3.4 mL | 145 mm | 500/Pk., 10 Pk/Cs. |
| 21381287 | 2.2 mL | 140 mm | 500/Pk., 10 Pk/Cs. |
| 21381286 | 2.2 mL | 140 mm | 20/Pk., 20 Pk/Cs. |
| 21381285 | 3.4 mL | 145 mm | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
| 21381284 | 1.8 mL | 155 mm | 500/Pk., 10 Pk/Cs. |
| 21381283 | 1.8 mL | 155 mm | Individually Wrapped, 100/Pk., 5 Pk/Cs. |
| 21381282 | 1.8 mL | 155 mm | 20/Pk., 25 Pk/Cs. |
| 21381281 | 2 mL | 155 mm | 500/Pk., 10 Pk/Cs. |
| 21381280 | 2.2 mL | 140 mm | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
| 21381279 | 3.4 mL | 145 mm | 10/Pk., 10 Pk/Bag, 4 Bags/Cs. |
| 21381278 | 3.4 mL | 145 mm | 20/Pk., 20 Pk/Cs. |
| 21381260 | 1.8 mL | 150 mm | 500/Pk., 10 Pk/Cs. |
| 21381243 | 5 mL | 215 mm | 250/Pk., 10 Pk/Cs. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 3.5 mL |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 21 |
| Graduated | Yes |
| Graduations | 3 mL |
| Length (English) | 5.8 in. |
| Packaging Type | 500/Pk., 10 Pk/Cs. |
| Color | Natural |
| Volume (Metric) | 7.5 mL |
| Length (Metric) | 148 mm |
| Type | Graduated Transfer Pipet |
| Disposable | Single-use |
| Show More Show Less |