missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Graduated Transfer Pipets
Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.
Supplier: Globe Scientific GLB137038
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Sterile | |
| Yes | |
| 5.7 in. | |
| Natural | |
| 145 mm | |
| Single-use |
| 3.4 mL | |
| LDPE | |
| 24 | |
| 1 mL | |
| Individually Wrapped, 100/Pk., 4 Pk/Cs. | |
| 5 mL | |
| Graduated Transfer Pipet |