missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Graduated Screw Top Vials with Solid Top Caps

Catalog No. 111016098
Change view
Click to view available options
Volume (Metric):
4 mL
7 mL
15 mL
22 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111016098 4 mL
111010368 7 mL
111010197 15 mL
111009924 22 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111016098 Supplier MilliporeSigma™ Supelco™ Supplier No. 27506U

Pre-assembled vials supplied with black phenolic solid top caps

Specifications

Closure Color Black
Material (Liner) PTFE
Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100/Pk.
Closure Material Phenolic
Closure Type Solid Top Cap
Height (Metric) 45 mm
Product Type Screw Thread Vial
Show More Show Less