missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Graduated Cylinders, Double Scale, Borosilicate Glass, Class B
Cylinders are made from borosilicate glass and ideal for everyday lab use.
Supplier: United Scientific™ UNCYLNGB100
Description
- United Scientific™ graduated cylinders feature a double metric scale, calibrated to contain.
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- Made from heavy-duty borosilicate 3.3 glass
- Meets ASTM E1272 Class B tolerances for precision and are individually calibrated to contain
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Low temperature gradient, can withstand high temperatures and thermal shocks
- All cylinders include bumper guards.
Specifications
| ASTM E1272 | |
| Graduated Cylinder | |
| 100 mL |
| B | |
| Borosilicate Glass (3.3) | |
| 1 mL |