missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Graduated Cylinders, Double Scale, Borosilicate Glass, Class B

Catalog No. p-200009298
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.5 mL
1 mL
5 mL
10 mL
20 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S16051 5 mL 0.5 mL
S15996 10 mL 0.5 mL
S16018 25 mL 0.5 mL
S16090 50 mL 1 mL
S15814 100 mL 1 mL
S16050 250 mL 10 mL
S15813 500 mL 5 mL
S16091 1000 mL 10 mL
S16068 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S16051 Supplier United Scientific™ Supplier No. UNCYLNGB5
Only null left

Cylinders are made from borosilicate glass and ideal for everyday lab use.

  • United Scientific™ graduated cylinders feature a double metric scale, calibrated to contain.
  • Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
  • Made from heavy-duty borosilicate 3.3 glass
  • Meets ASTM E1272 Class B tolerances for precision and are individually calibrated to contain
  • One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
  • Low temperature gradient, can withstand high temperatures and thermal shocks
  • All cylinders include bumper guards.

Specifications

Type Graduated Cylinder
Class B
Tolerance Metric ASTM E1272
Material Borosilicate Glass (3.3)
Capacity (Metric) 5 mL
Graduations 0.5 mL