missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Graduated Cylinders
With embossed calibrations for easy measuring.
$3.90 - $59.90
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Max. Temperature | 120°C |
| Base Type | Wide |
| Type | Graduated Cylinder |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
S95592
|
Customer Channels Group (Ccg)
78200 |
Each for $59.90
|
|
||||||
|
S95593
|
Customer Channels Group (Ccg)
EPD78100 |
Each for $3.90
|
|
||||||
|
S95597
|
Customer Channels Group (Ccg)
78120 |
Each for $8.77
|
|
||||||
|
S95595
|
Customer Channels Group (Ccg)
78110 |
Each for $4.97
|
|
||||||
|
S95594
|
Customer Channels Group (Ccg)
78105 |
Each for $4.69
|
|
||||||
|
S95599
|
Customer Channels Group (Ccg)
EPD78130 |
Each for $15.44
|
|
||||||
|
S95598
|
Customer Channels Group (Ccg)
78125 |
Each for $11.00
|
|
||||||
|
S95596
|
Customer Channels Group (Ccg)
78115 |
Each for $6.67
|
|
||||||
Description
- Durable, transparent polypropylene
- Wide, stable bases
- Chemical and acid resistant
- Autoclavable (dry heat up to 120°C [248°F], wet heat up to 80°C [176°F])
- Microwavable
Order Info
Available individually or as seven-piece set.
Specifications
| Autoclavable | |
| 120°C | |
| Wide | |
| Graduated Cylinder |