missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade 540 Quantitative Filter Papers, Hardened Ashless
Description
Whatman hardened, ashless Grade 540 lab filter paper is frequently used as a gravimetric filter. The acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
- Acid-treated for high wet-strength
- Extremely low ash content (0.006% ash maximum)
- α-Cellulose Content: ≥98% min.
- Nominal particle retention of 8μm
- Medium flow rate (Herzberg filtration speed 200 s)
- High chemical resistance to strong acid and alkali suspensions
Specifications
Specifications
| Airflow Rate | 13 s/100 mL/in2 |
| Description | Grade 540 Ashless General Lab Filter Paper, 320 mm circles (100 pcs) |
| Filter Type | Hardened Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 8 μm |
| Flow Rate | 97mL/min |
| For Use With (Application) | Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis. |
| Grade | Grade 540 |
| Quantity | 100 Pk. |
| Show More |