missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ GR-2 Septa
Designed for routine, isothermal use
Supplier: MilliporeSigma™ Supelco™ 20441
Description
- Septa are very important components of a syringe injection system
- Typically fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene, or fluoroelastomers
- Suitable to conveniently introducing the sample without causing the system to leak
- Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram
- These low cost, gray silicone rubber septa are designed for routine, isothermal use
- Inlet Temperature Range: 50°C to 200°C
Chemical Identifiers
| Gray | |
| Silicone Rubber | |
| Routine, Isothermal Use | |
| 200°C |
Specifications
| GR-2 Septum | |
| 10 mm | |
| Gray | |
| Routine, Isothermal Use |
| 13/32 in. | |
| 200°C | |
| Silicone Rubber | |
| 100 Pk. |