missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polystyrene Spreader: L-Shaped

Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing.
Specifications
| Certifications/Compliance | CE, EC N-1935/2004, ISO 11137- sterile SAL 10-3 |
|---|---|
| Color | White |
| Material | Polystyrene |
| Product Type | Spreader |
| Sterility | Sterile |
Description
- Polystyrene (PS)
- Packed in resealable bag
- Curved end or 'T' end
- Sterile
Specifications
| CE, EC N-1935/2004, ISO 11137- sterile SAL 10-3 | |
| Polystyrene | |
| Sterile | |
| 5.82 in. | |
| Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing |
| White | |
| Spreader | |
| L-Shape | |
| 14.8 cm |