missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Assembled HDPE Round Bottles, Red Cap with Wad
Easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. Corning™ HDPE Round Bottles are lightweight and break resistant
$566.68 - $967.46
Specifications
| Color | Red |
|---|---|
| Description | Sampling and Storage Bottle |
| For Use With (Application) | Clinical, Industry, Microbiology |
| Material | HDPE |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
07-202-544
|
Corning™
LR50A18 |
50 mL |
Case of 600 Each for $967.46
|
|
|||||
|
07-202-547
|
Corning™
LR10012 |
100 mL |
Case of 335 Each for $798.00
|
|
|||||
|
07-202-549
|
Corning™
LR150A14 |
150 mL |
Case of 250 Each for $763.18
|
|
|||||
|
07-202-545
|
Corning™
LR25009 |
250 mL |
Case of 145 Each for $566.68
|
|
|||||
|
07-202-546
|
Corning™
LR50004 |
500 mL |
Case of 140 Each for $745.04
|
|
|||||
|
07-202-548
|
Corning™
LR100008 |
1 L |
Case of 68 Each for $646.70
|
|
|||||
Description
- Break-resistant and translucent high-density polyethylene (HDPE)
- HDPE cap
Specifications
| Red | |
| Clinical, Industry, Microbiology | |
| Sterile | |
| Raw material is compliant with regulation EC N°1935/2004 Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3 | |
| Wad |
| Sampling and Storage Bottle | |
| HDPE | |
| Red | |
| Storage Bottle | |
| Screw Cap |