missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Assembled HDPE Round Bottles, Red Cap with Wad
Easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. Corning™ HDPE Round Bottles are lightweight and break resistant
Supplier: Corning™ LR150A14
Description
- Break-resistant and translucent high-density polyethylene (HDPE)
- HDPE cap
Compliance
Food contact compliant
Specifications
| 150 mL | |
| Sampling and Storage Bottle | |
| HDPE | |
| 250/ Cs. | |
| Red | |
| Storage Bottle | |
| Screw Cap |
| Red | |
| Clinical, Industry, Microbiology | |
| 108 mm | |
| Sterile | |
| Raw material is compliant with regulation EC N°1935/2004 Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3 | |
| Wad |