missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glowing Safety Sign: NOT AN EXIT
Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.
$21.21 - $182.09
Specifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Adhesive Type | Permanent Synthetic Rubber |
| Description | Phosphorescent polyester |
| Mounting Type | Self-adhesive |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
19-109-804
|
Brady™
81882 |
1 Ea. |
Each for $21.21
|
|
|||||
|
19-109-805
|
Brady™
81883 |
10/Pk. |
Pack of 10 Each for $182.09
|
|
|||||
Description
- Phosphorescent polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Laminated | |
| Permanent Synthetic Rubber | |
| Self-adhesive | |
| 176°F | |
| 0.0094 in. | |
| Rectangular | |
| 7 x 10 in. | |
| Red on Glow |
| Polyester | |
| Phosphorescent polyester | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°F to 176°F | |
| NOT AN EXIT |