missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glow in the Dark V Sign: FIRE EXTINGUISHER
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Mounting Holes |
| Height (English) | 6 in. |
| Width (English) | 9 in. |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 9 x 6 in. |
| Displayed Text | FIRE EXTINGUISHER |
| Product Type | Fire Extinguisher 'V' Sign |
| Show More |