missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap Caps with Single Thumb Tab For 16mm Tubes
To recap blood drawing tubes, glass test tubes and plastic culture tubes
$94.71 - $102.11
Specifications
| Product Type | Snap Cap |
|---|---|
| Includes | Single thumb tab |
| Material | LDPE |
| For Use With (Equipment) | 16 mm glass and evacuated blood collection tubes |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
22-171-636
|
Globe Scientific
113148A |
Gray |
N/A
|
|
|||||
|
22-171-637
|
Globe Scientific
113148B |
Blue |
N/A
|
|
|||||
|
22-171-638
|
Globe Scientific
113148C |
Clear |
N/A
|
|
|||||
|
22-171-639
|
Globe Scientific
113148G |
Green |
N/A
|
|
|||||
|
22-171-640
|
Globe Scientific
113148L |
Lavender |
N/A
|
|
|||||
|
22-171-641
|
Globe Scientific
113148R |
Red |
N/A
|
|
|||||
|
22-171-642
|
Globe Scientific
113148W |
White |
N/A
|
|
|||||
|
22-171-643
|
Globe Scientific
113148Y |
Yellow |
N/A
|
|
|||||
Description
- Made of Low-density polyethylene
- Maintains tight seal during centrifugation, agitation and refrigeration procedures
- One thumb tab allows more tubes to be stacked closely and for easy removal of cap
- Assorted colors available for sample identification purposes
Specifications
| Snap Cap | |
| Single thumb tab | |
| LDPE | |
| 16 mm glass and evacuated blood collection tubes |