missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap Caps with Single Thumb Tab for 13mm Tubes
Description
- Made of Low-density polyethylene
- Maintains tight seal during centrifugation, agitation and refrigeration procedures
- One thumb tab allows more tubes to be stacked closely and for easy removal of cap
- Assorted colors available for sample identification purposes
Specifications
Specifications
| Includes | Single thumb tab |
| Product Type | Snap Cap |
| Material | LDPE |
| Color | Yellow |
| For Use With (Equipment) | 13 mm glass and evacuated tubes and 12 mm plastic test tubes |