missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Snap Caps with Single Thumb Tab for 13mm Tubes

Catalog No. 22171628
Change view
Click to view available options
Color:
Blue
Clear
Gray
Green
Lavender
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22171628 Gray
22171629 Blue
22171630 Clear
22171632 Lavender
22171631 Green
22171634 White
22171635 Yellow
22171633 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22171628 Supplier Globe Scientific Supplier No. 113146A

To recap blood drawing tubes, glass test tubes and plastic culture tubes

  • Made of Low-density polyethylene
  • Maintains tight seal during centrifugation, agitation and refrigeration procedures
  • One thumb tab allows more tubes to be stacked closely and for easy removal of cap
  • Assorted colors available for sample identification purposes

Specifications

Product Type Snap Cap
Includes Single thumb tab
Material LDPE
Color Gray
For Use With (Equipment) 13 mm glass and evacuated tubes and 12 mm plastic test tubes