missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Polystyrene Nesting Sample Cups
Used when smaller sampling is necessary
$138.00 - $203.07
Specifications
| Product Type | Nesting Sample Cup |
|---|---|
| Material | Polystyrene |
| For Use With (Application) | Used when smaller sampling is necessary |
| For Use With (Equipment) | High volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 series and more |
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Price | Quantity & Availability | ||||
|
21200224
|
Globe Scientific
5504 |
1 mL | 0.03 oz. |
Pack of 1000 Each for $138.00
|
|
||||
|
21200225
|
Globe Scientific
5505 |
2 mL | 0.06 oz. |
Pack of 1000 Each for $203.07
|
|
||||
Description
- Fits inside other test tubes or original blood collection tubes providing smaller sample area
- Designed for use on high-volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 Series and more
- Available in 1mL and 2mL sizes
Specifications
| Nesting Sample Cup | |
| Polystyrene | |
| Used when smaller sampling is necessary | |
| High volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 series and more |