missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polystyrene Nesting Sample Cups

Catalog No. 21200224
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
Capacity (English):
0.03 oz.
0.06 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English)
21200224 1 mL 0.03 oz.
21200225 2 mL 0.06 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21200224 Supplier Globe Scientific Supplier No. 5504
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used when smaller sampling is necessary

  • Fits inside other test tubes or original blood collection tubes providing smaller sample area
  • Designed for use on high-volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 Series and more
  • Available in 1mL and 2mL sizes

Specifications

Capacity (Metric) 1 mL
Product Type Nesting Sample Cup
Capacity (English) 0.03 oz.
Material Polystyrene
For Use With (Application) Used when smaller sampling is necessary
For Use With (Equipment) High volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 series and more
Capacity 1 mL