missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Polyethylene 16mm Plug Stoppers
Description
- Made of polyethylene
- Assorted colors available
Specifications
Specifications
| Product Type | Plug Stopper Cap |
| Material | Polyethylene |
| Color | Yellow |
| No. per Pack | 1000 |
| Size | 16 mm |