missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 10mL Centrifuge Tubes

With leak-resistant screw caps

$663.73 - $679.82

Specifications

Diameter (English) Outside 0.62 in.
Capacity (Metric) 10 mL
Material Polypropylene
For Use With BioMerieux™ PREVI™ Isola automated plate streaker system and centrifuge rotors
No. per Case 1000
View More Specs

Products 2
Catalog Number Mfr. No. Closure Color Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Closure Color Sterility Price Quantity & Availability  
22171624
View Documents Promotion Details
Globe Scientific
6292
Natural Non-sterile
Case of 1000 Each for $679.82
Only null left
 
22171625
View Documents Promotion Details
Globe Scientific
6293
Yellow Sterile
Case of 1000 Each for $663.73
Only null left
 
Description

Description

With leak-resistant screw caps

  • Polypropylene tubes with white printed graduation marks and large white writing area
  • Used with bioMerieux™ PREVI™ Isola automated plate streaker system and in centrifuge rotors that accommodate 15mL centrifuge tubes
  • Available in sterile and non-sterile versions
  • Dimensions: 16 x 100mm
  • Spin rate: 3000rcf

Specifications

Specifications

0.62 in.
Polypropylene
1000
Yes
Yes
3000 x g
10 mL
BioMerieux™ PREVI™ Isola automated plate streaker system and centrifuge rotors
0.338 oz.
16 mm
Centrifuge Tube
Videos
SDS
Documents

Documents