missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 10mL Centrifuge Tubes

With leak-resistant screw caps

Supplier:  Globe Scientific 6293

 View more versions of this product

Catalog No. 22171625

Only null left

Description

Description

With leak-resistant screw caps

  • Polypropylene tubes with white printed graduation marks and large white writing area
  • Used with bioMerieux™ PREVI™ Isola automated plate streaker system and in centrifuge rotors that accommodate 15mL centrifuge tubes
  • Available in sterile and non-sterile versions
  • Dimensions: 16 x 100mm
  • Spin rate: 3000rcf

Specifications

Chemical Identifiers

0.62 in.
Polypropylene
1000
Yes
Yes
3000 x g
10 mL
BioMerieux™ PREVI™ Isola automated plate streaker system and centrifuge rotors
0.338 oz.
16 mm
Centrifuge Tube

Specifications

Yellow
10 mL
BioMerieux™ PREVI™ Isola automated plate streaker system and centrifuge rotors
Sterile
Yes
Yes
3000 x g
0.62 in.
Polypropylene
1000
0.338 oz.
16 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions