missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Tapes, Orange

Catalog No. 19108013
Change view
Click to view available options
Width (English):
2.25 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19108013 2.25 in.
19108012 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19108013 Supplier Brady™ Supplier No. 76636

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes are easy to install and used for mounting to rigid panels.

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels

Specifications

Description Suggested ribbon series: R10014
Adhesive Type Acrylic, Permanent
Color Orange
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Print Technology Thermal Transfer
Product Type Tape
For Use With (Equipment) GlobalMark Label Maker
Thickness (English) 0.003 in.
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 2.25 in.
Width (Metric) 57.1 mm
Show More Show Less