missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Tapes, Brown

Catalog No. 19108015
Change view
Click to view available options
Width (English):
2.25 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19108015 4 in.
19108016 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19108015 Supplier Brady™ Supplier No. 76643

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Brown are easy to install and used for mounting to rigid panels.

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels

Specifications

Description Suggested ribbon series: R10013
Adhesive Type Acrylic, Permanent
Color Brown
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Product Type Tape
For Use With (Equipment) GlobalMark Label Maker
Thickness (English) 0.003 in.
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less