missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Series Label: Vinyl, Stripe, Red on White, 2.25 in H x 100 ft W

Catalog No. 19108998
Change view
Click to view available options
Label: Vinyl, Stripe, Red on White, 2.25 in H x 100 ft W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19108998 Label: Vinyl, Stripe, Red on White, 2.25 in H x 100 ft W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108998 Supplier Brady™ Supplier No. 113155

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description Label
Adhesive Type Permanent Acrylic
Color Red on White
Finish Gloss
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) GlobalMark™ Industrial Label Maker
Quantity 1 Roll
Shape Rectangle
Size (English) 100 ft. x 2.25 in.
Length (English) 100 ft.
Show More Show Less