missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Industrial Tape, Repositionable Vinyl (B-581)

Catalog No. 19108023
Change view
Click to view available options
Color:
White
Yellow
Width (English):
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19108023 White 4 in.
19108025 Yellow 4 in.
19108026 Yellow 2.25 in.
19108024 White 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19108023 Supplier Brady™ Supplier No. 76697

Ideal for indoor marking where frequent repositioning is required. Brady™ GlobalMark™ are easy to install and durable

  • Feature special adhesive to easily remove the label and re-apply
  • Available in various widths and colors

Specifications

Adhesive Type Acrylic, Removable
Color White
Finish Gloss
Format Cartridge
Material Repositional Vinyl (B-581)
Thickness (English) 0.005 in.
Warranty 5 Years
Length (English) 100 ft.
Width (English) 4 in.
Width (Metric) 101.60 mm