missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Industrial Tape, Metallized Polyester (B-565) with Cuttable Supply

Catalog No. 19107989
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19107989 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19107989 Supplier Brady™ Supplier No. 114533

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for continuous-style labels and ideal for multi-up, cut labels in basic rectangular and round shapes only. Brady GlobalMark Industrial Tape, Metallized Polyester (B-565) features permanent adhesive

  • Feature special adhesive
  • Non-cuttable supply suitable for continuous-style labels
  • Cuttable supply ideal for multi-up, cut labels in basic rectangular and round shapes only
  • Not suitable for cut-out text or intricate shapes

Specifications

Description Cuttable Supply
Adhesive Type Acrylic, Permanent
Color Silver
Finish Matte
Material Metallized Polyester (B-565)
For Use With (Application) Barcode Labeling, Rating Plates, Asset Tracking, General and Industrial Identification
Thickness (English) 0.0028 in.
Warranty 5 Years
Length (English) 100 ft.
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less