missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Industrial Tape, Magnetic Supply (B-509)
Description
- Non-adhesive
- Plotter-cutting shapes and text not allowed with this material
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Yellow |
| Finish | Gloss |
| Material | Magnetic Polyester (B-509) |
| For Use With (Application) | General and industrial identification |
| Thickness (English) | 0.018 in. |
| Warranty | 5 Years |
| Length (English) | 25 ft. |
| Width (English) | 2.25 in. |
| Width (Metric) | 107.95 mm |