missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Orange

Catalog No. 19140851
Change view
Click to view available options
Width (English) Tape:
0.5 in.
1.12 in.
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Tape
19140851 1.12 in.
19107978 4 in.
19107980 0.5 in.
19107979 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19140851 Supplier Brady™ Supplier No. 113153

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

  • Adhere to difficult low surface energy items
  • 5 year outdoor durability
  • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes

Specifications

Description Suggested Ribbon Series: R10000
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Orange
Finish Gloss
Format Roll
Material Vinyl Film (B-595)
Product Type Tape
For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
For Use With (Equipment) GlobalMark™ Label Maker
Life Span 5 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Length (English) 100 ft.
Width (English) 1.125 in.
Width (English) Tape 1.12 in.
Show More Show Less