missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Gray

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

$226.74 - $797.96

Specifications

Description Suggested Ribbon Series: R10000
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Gray
Material Vinyl Film (B-595)
Product Type Tape
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) Tape Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Tape Price Quantity & Availability  
19107970
View Documents Promotion Details
Brady™
113143
4 in.
Each for $797.96
Only null left
 
19107972
View Documents Promotion Details
Brady™
113145
1.125 in.
Each for $357.56
Only null left
 
19107973
View Documents Promotion Details
Brady™
113146
0.5 in.
Each for $226.74
Only null left
 
19107971
View Documents Promotion Details
Brady™
113144
2.25 in.
Each for $529.07
Only null left
 
Description

Description

  • Adhere to difficult low surface energy items
  • 5 year outdoor durability
  • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications

Specifications

Suggested Ribbon Series: R10000
Gray
Tape
GlobalMark™ Label Maker
100 ft.
Acrylic, Permanent, Cold-temperature
Vinyl Film (B-595)
Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
0.004 in.
Videos
SDS
Documents

Documents