missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Gold
Description
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Specifications
| Description | Suggested Ribbon Series: R10000 |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Gold |
| Material | Vinyl Film (B-595) |
| Product Type | Tape |
| For Use With (Application) | Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking |
| For Use With (Equipment) | GlobalMark™ Label Maker |
| Thickness (English) | 0.004 in. |
| Length (English) | 100 ft. |
| Width (English) Tape | 0.5 in. |