missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Brown
Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.
Supplier: Brady™ 113137
Description
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Chemical Identifiers
| Suggested Ribbon Series: R10000 | |
| Brown | |
| Tape | |
| GlobalMark™ Label Maker | |
| 100 ft. |
| Acrylic, Permanent, Cold-temperature | |
| Vinyl Film (B-595) | |
| Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking | |
| 0.004 in. |
Specifications
| Suggested Ribbon Series: R10000 | |
| Brown | |
| Tape | |
| GlobalMark™ Label Maker | |
| 100 ft. |
| Acrylic, Permanent, Cold-temperature | |
| Vinyl Film (B-595) | |
| Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking | |
| 0.004 in. | |
| 1.125 in. |