missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ ANSI WARNING Sign

Catalog No. 19109010
Change view
Click to view available options
Color:
Black, Orange, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19109010 Black, Orange, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19109010 Supplier Brady™ Supplier No. 121561

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Communicates important safety information and machine operational instructions. Brady Sign Headers are made of Indoor/outdoor grade material and conforms to rough, highly textured, and difficult to adhere to surfaces

  • Made of B-595 vinyl film with permanent adhesive
  • Available in size: 4 x 6.25 in.

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Orange, White
Finish Gloss
Format Cartridge
Material Vinyl (B-595)
Product Type ANSI WARNING Sign
For Use With (Equipment) GlobalMark Label Maker
Quantity 1 Ea.
Shape Rectangle
Size (English) 6.25 x 4 in. (W x H)
Size (Metric) 158.7 x 101.6 mm (W x H)
Width (English) 6.25 in.
Show More Show Less